1/8 in Stainless Steel Socket Weld Coupling, Class 3000, 304L, Female x Female

  • Mfr # 4307004250

  • Zoro # G0492922


product price:  $3.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Pipe Fitting Material
304L Stainless Steel
Tube Size
1/8"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307004250
Zoro #
G0492922
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/8"
Tube Size
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Outside Dia.
31/32"
Fitting Side A Outside Diameter
5/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Overall Length
5/8 in
Fitting Side A Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Full Coupling
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
2570 psi@100 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Specific Pipe Fitting Shape
Full Coupling
Fittings Sub-Category
Couplings
Max. Steam Pressure
1965 psi @ 350 Degrees F
Fitting Side A Type
Socket
Class
Class 3000
Maximum Operating Pressure
Refer to Specification
Color
Silver
Includes Pre-Applied Thread Sealant
No
Material Grade
304
For Pipe Schedule
80
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Type
Socket

Description

The ZORO SELECT 4307004250 is a stainless steel pipe coupling designed to join two pipes or tubes in a straight line. Material: Stainless steel, grade 304. Applications: plumbing and process systems requiring Class 3000-rated connections.

Key Features:

  • Material: Stainless steel, grade 304
  • Connection Type: Socket Weld
  • Pressure Rating: Class 3000
  • Color: Silver
  • Max. Pressure: 2,570 psi at 100°F
  • Pipe Size: 1/8 in
  • Outside Diameter: 31/32 in
  • Overall Length: 5/8 in
  • Standards: ISO 9001:2008, ASTM A182, ASME B16.11
  • Fitting Sub-Category: Couplings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.