Shop Alternate Products
This Product is Discontinued
Apollo Valves
Bronze Ball Valve Inline 1" (Discontinued)
Mfr # 77C10527
Zoro # G0493394
This Product is Discontinued
Key Features
- Pipe Size 1"
- Body Material Bronze B584
- Body Style Inline
- Body Seal Material MPTFE
- Max. Steam Pressure 150 PSI WSP