Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel
Mfr # M2003
Zoro # G0496553
product price:Â $36.65
/eaKey Features
Overall Length
10 in
Number of Pieces
1
Material
Fine Blanked Hardened Alloy Steel
Cutting Action
Left/Right/Straight
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M2003
Zoro #
G0496553
UPC #
686046526195
Country of Origin
United States
Dimensions
Overall Length
10 in
Cutting Length
1 1/2 in
Maximum Sheet Thickness
20 ga
Description
When you need to cut through metal, this MALCO Aviation Snip is the tool for the job. The fine blanked hardened alloy steel makes it durable and long-lasting. Featuring a 16 mild/18 galvanized/20 stainless steel metal gauge, this snip will not bend or break easily. It has a cutting length of 1 11/16 in., an overall length of 10 in., and three different cutting left, right and straight. The yellow molded thermoplastic grip is color coded for easy identification of its function. The safety latch helps prevent accidents when the snips are not in use. When you need to cut through metal with ease, make sure you have this MALCO Aviation Snip on hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.