Tubing, 35 at 70F, 100 ft., Shore A: 73

  • Mfr # K010-1624X100

  • Zoro # G0499161


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 73
Inside Dia.
1 in
Outside Dia.
1 1/2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K010-1624X100
Zoro #
G0499161
UPC #
822353037720
Country of Origin
Iceland

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/2 in
Wall Thickness
0.25 in
Tube Length
100 ft
Tube Bend Radius
1 1/2 in
Overall Length
100 ft
Bend Radius
1 1/2 in
Inside Diameter
1 in
Outside Diameter
1 1/2 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 73
Max. Pressure
35 psi @ 70 Degrees F
Tube Color
Clear
Item
Tubing
Temp. Range
25 Degrees to 150 Degrees F
Application
Air, Beverage, Food, Water
Standards
3-A, FDA, USDA, NSF, NSF 51, RoHS Compliant, UL, USP Class VI
SAE or Metric
SAE
Tensile Strength
2,200 psi
Vacuum Rating
Not Rated
Flexibility
Flexible
Color
Clear
Material
PVC
Features
Non Toxic Blue Tint to Enhance Clarity, Self-Extinguishing
Food Application
Food and Beverage
Maximum Operating Temperature
150 Degrees F
Reinforcement
Not Reinforced
Does Not Contain
Phthalates
Maximum Operating Pressure
35 psi @ 70 Degrees F
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Hardness
Shore A 73
Autoclavable
No
Clarity
Clear
Flow Application
Air Conditioning Drainage, Air Lines, Beverage Dispensing Units, Bottling Plants, Deionized Water Systems, Food and Beverage, High Efficiency Furnace Drainage, Ice Making Machines, Laboratories, Printing Press Equipment, Refrigeration Drainage, Transfer of Weak Chemicals and Acids, Water Distillation Lines
For Fluid Type
Acids, Chemicals, Deionized Water
System of Measurement
Inch
Stripe Color
No Stripe
Minimum Operating Temperature
25 Degrees F
Jacket Material
No Jacket
Material Trade Name
Klearon
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Chemical Resistant
Tube Form
Coil

Description

Tubing, Application Air, Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1 in, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.