304 Stainless Steel Cross Fitting, 3/8 in FNPT, Class 3000, 1-5/16 in OD

  • Mfr # 4307001006

  • Zoro # G0499423


product price:  $22.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001006
Zoro #
G0499423
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Outside Dia.
1-5/16"
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side D Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
1 1/2 in
Overall Length
2 3/16 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Specific Pipe Fitting Shape
Cross
Max. Steam Pressure
1965 psi @ 350 Degrees F
Fittings Sub-Category
Crosses
Max. Pressure
2570 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Side C Type
NPT
Includes Seal
No
Fitting Side C Gender
Female
For Pipe Schedule
160
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side D Type
NPT
Fitting Side D Gender
Female
Color
Silver
Fitting Side A Gender
Female
Material Grade
304
Class
Class 3000
Maximum Operating Pressure
Refer to Specification
Fitting Side B Gender
Female
Fitting Side B Type
NPT

Description

The ZORO SELECT - 4307001006 is a stainless steel pipe fitting designed as a four-way "Cross" with four openings arranged at right angles within one plane. It is used to join or divide flow among four pipe runs, available in equal and reducing configurations. Suitable for applications within specified parameters, it features threaded, socket-weld, or butt-weld connection options and a pressure rating of Class 3000. Made from grade 304 stainless steel, suitable for environments consistent with material specifications.

Key Features:

  • Made from metal (304 stainless steel) for corrosion resistance and durability.
  • Rated for operation at pressures up to 2,570 psi at 100°F and 1,965 psi at 350°F within specified conditions.
  • Conforms to standards including ASME B16.11, ASTM A182, and ASME B1.20.1.
  • Features FNPT connection type with nominal pipe sizes of 3/8 inches.
  • Has four female connection points according to specified design.
  • Overall length of 2 3/16 inches; finish and color as specified.
  • Compatible with pipe schedules and classes including Schedule 160 and Class 3000 within specified parameters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.