Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72425
Zoro #
G0500227
UPC #
738501724254
Country of Origin
Unknown
Dimensions
Handle Length
45"
Width of Tines
6-1/2"
Length of Tines
10 1/4 in
Details
Item
Spading Fork
Handle Material
Fiberglass
Handle Type
Straight
Number of Tines
4
Tine Material
Steel
Features
Ergonomic Handle
Tine Pattern
Straight
Description
Spading Fork, Handle Material Fiberglass, Handle Type Straight, Handle Length 45 In., Width of Tines 6-1/2 In., Length of Tines 10 1/4 in, Number of Tines 4, Ferrule Length -, Tine Material Steel, Tine Pattern Straight, Features Ergonomic Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.