Flat Washer, For Screw Size M16 , Steel Plain Finish, 50 PK

  • Mfr # FW2S01600-050P1

  • Zoro # G0504646


product price:  $8.89
/pk 50, $0.18/ea

Key Features

Material
Steel
Finish
Plain
Outside Diameter
30 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW2S01600-050P1
Zoro #
G0504646
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M16
Outside Diameter
30 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
17 mm

Details

Item
Flat Washer
Material
Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Thickness Tolerance
+/-0.30mm
Brinell Hardness
200
Color
Black
Type
Flat Washer
Material Grade/Class
Case Hardened
Dimensional Standards
DIN 125-1A
Pack Size
Small Pack
For Use With
Property Class 8.8 And 10.9 Screws And Studs

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 30 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Black, Pack Size Small Pack, Thickness Tolerance +/-0.30mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.