20 in x 16 in x 8 in, 10 in, 12 in, 14 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 200#

  • Mfr # 55NM98

  • Zoro # G0505173


product price:  $2.99
/ea
Sold in multiples of 20 for $59.80

Key Features

Inside Length
20 in
Inside Width
16 in
Inside Height
8 in, 10 in, 12 in, 14 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55NM98
Zoro #
G0505173
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
20 in
Inside Width
16 in
Inside Height
8 in, 10 in, 12 in, 14 in
Outside Height
14 5/8 in
Outside Width
16 3/8 in
Wall Thickness
5/32 in
Outside Length
20 3/8 in

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Application
Multi Purpose
For Use With
Shipping/Storage/Product Protection
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Standards
ASTM D5118
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Large Office, Kitchen

Description

Shipping Box, Box Style Standard, Large Office, Kitchen, Wall Type Single Wall, Inside Length 20 in, Inside Width 16 in, Inside Height 8 in, 10 in, 12 in, 14 in, 20x16x14-8 in Inside LxWxH, 200#, RSC, Outside Length 20 3/8 in, Outside Width 16 3/8 in, Outside Height 14 in, 20 3/8x16 3/8x14 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.