12 in x 10 in x 7 in Office Product Carton with Foam Shipper, Silver, Foam, 2 PK
- Mfr # OPFOAMCARTONMX2BAG
- Zoro # G705939381
product price:
$
16.99
/pk of 2, $8.50/ea
Key Features
Inside Length
12 in
Inside Width
10 in
Inside Height
7 in
Material
Foam
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPFOAMCARTONMX2BAG
- Zoro #
- G705939381
- UPC #
- 840166227275
- Country of Origin
- China
Dimensions
- Inside Length
- 12 in
- Inside Width
- 10 in
- Inside Height
- 7 in
- Height
- 1.18
- Width
- 18.11
- Inside LxWxH
- 12x10x7
Details
- Item
- Office Product Carton with Foam Shipper
- Material
- Foam
- Color
- Silver
- Weight
- 1.15
- Includes
- 2 pack Medium Shipping Box with Foil Insulated Bag Liner
Description
* [Product Dimension] The inside dimension of foam carton:12’’ x 10’’ x 7’’. The outside dimension of insulation bag:11.8’’ x 9.5’’ x 11.8’’. Thickness of foam carton: 6mm. Thickness of insulation bag: 3mm.
* [Multiple Applications] Our shipping box with foil insulated bag liner are manufactured with the highest degree of quality and integrity. They are excellent shipping containers for breast milk preservation, meat preservation, cold storage of medical supplies and other’s preservation.
* [Highly Economical] This product is very economical because they are lightweight, reusable, recyclable, durable, flexible, and cost-effective.
* [Premium Quality] Strong, thin, and leakproof materials retard all forms of heat transfer to achieve excellent insulation. Spacious bag liner is precise to fit the box.
* [Manual Assembly] All cartons ship and store flat to save space. The boxes are quick to construct with the help of packaging tape. Once constructed they can be filled then sealed closed, again with the use of parcel tape.
* [Multiple Applications] Our shipping box with foil insulated bag liner are manufactured with the highest degree of quality and integrity. They are excellent shipping containers for breast milk preservation, meat preservation, cold storage of medical supplies and other’s preservation.
* [Highly Economical] This product is very economical because they are lightweight, reusable, recyclable, durable, flexible, and cost-effective.
* [Premium Quality] Strong, thin, and leakproof materials retard all forms of heat transfer to achieve excellent insulation. Spacious bag liner is precise to fit the box.
* [Manual Assembly] All cartons ship and store flat to save space. The boxes are quick to construct with the help of packaging tape. Once constructed they can be filled then sealed closed, again with the use of parcel tape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.