Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Ballast, Magnetic, Rapid, 79W RM-2SP30-TP

Ballast, Magnetic, Rapid, 79W (Discontinued)

  • Mfr # RM-2SP30-TP
  • Zoro # G0505215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-2SP30-TP
Zoro #
G0505215
UPC #
781087225523
Country of Origin
Mexico

Dimensions

Length
6-1/2"
Width
2-3/8"
Height
1-1/2"

Details

Power Factor
0.99
Number of F30T12 Lamps
2
Ballast Type
Magnetic
Min. Starting Temp.
60 Degrees F
Input Watts
79
Item
Ballast
Ballast Factor
0.9
Fixture Ballast Type
Magnetic

Description

Ballast, Min. Starting Temp. 60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.