Zoro Homepage
This item is Discontinued.
Hydroseal Safety Relief Valve, 1/2 x 3/4 In, 100 psi 2CRV3L0/B5

Safety Relief Valve, 1/2 x 3/4 In, 100 psi (Discontinued)

  • Mfr # 2CRV3L0/B5
  • Zoro # G0505784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CRV3L0/B5
Zoro #
G0505784
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Size
1/2 in
Outlet Size
3/4 in
Overall Height
9 in

Details

Body Material
316 Stainless Steel
Item
Safety Relief Valve
Outlet Type
MNPT
Inlet Type
FNPT
Standards
ASME Sect 8 Air/Gas Svc w/test lever
Pressure Range
15 to 2500 psi
Test Lever
No
Disc Material
316 Stainless Steel
Application
Gas
Temp. Range
0 Degrees to 450 Degrees F
Spring Material
316 Stainless Steel
Seat Material
316 Stainless Steel with Viton Soft Seat
Factory Set Pressure
100 psi

Description

Safety Relief Valve, Body Material 316 Stainless Steel, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 100 psi, Pressure Range 15 to 2500 psi, Disc Material 316 Stainless Steel, Overall Height 9 in, Application Gas, Seat Material 316 Stainless Steel with Viton Soft Seat, Spring Material 316 Stainless Steel, Temp. Range 0 Degrees to 450 Degrees F, Test Lever No, Standards ASME Sect 8 Air/Gas Svc w/test lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.