Mini-size flow switch, brass upper and lower body, 3/4" NPT, iron tee.

  • Mfr # V6EPB-B-D-2-MI

  • Zoro # G0506284


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Brass
Type
Piston
For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
3/4 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V6EPB-B-D-2-MI
Zoro #
G0506284
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
3/4 in
Connection Size (In.)
3/4 FNPT
Max. Duct Size (In.)
3/4 in
Overall Width
3.6 in
Overall Height
4.8 in
Overall Length
3.6 in

Details

Item
Liquid Flow Switch
Housing Material
Brass
Type
Piston
Connection Type
NPT
Voltage
125/250V AC
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, Brass, Ceramic
Max. Ambient Temp. (F)
167 Degrees F
Max. Fluid Temp. (F)
220 Degrees F
Min. Fluid Temp. (F)
-4 Degrees F
Max. Pressure (PSI)
1,000 psi
Hz
50/60
Application
Coolant Loops, Other
Flow Rate
2 gpm
Contact Rating
5A at 125/250V AC
Min. Ambient Temp. (F)
-4 Degrees
Material of Construction
Brass
Compliance
CSA, UL
Standards
ATEX, CE Certified, CSA Certified, IECEx, KTL, UL Listed
Body Material
Brass
Switch Type
DPDT
Phase
Single
For Use With
Liquids or Gases
Switch Position
Normally Closed, Normally Open
Ambient Temperature - Maximum
167 Degrees F
Set Point Configuration
Adjustable
Contact Rating (AC)
5 A @ 125/250V
Media Temperature - Minimum
-4 Degrees F
Switch Enclosure
NEMA 4
Contact Rating (DC)
5 A Resistive @ 30V (CSA, ATEX and IECEx Models), 8 A (Inductive) @ 30V (CSA, ATEX and IECEx Models)
Wetted Material
301 Stainless Steel, 302 Stainless Steel, 303 Stainless Steel, 304 Stainless Steel, Brass, Cast Iron, Ceramic, Steel
Frequency
50 Hz, 60 Hz
Ambient Temperature - Minimum
-4 Degrees F
Flow Switch Type
Paddle
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Media Temperature - Maximum
220 Degrees F

Description

Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 3/4 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), 8 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.