14 in x 12 in x 2 in, 4 in, 6 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NM51
Zoro # G0506634
product price:Â $1.59
/ea
Sold in multiples of 25 for $39.75
Key Features
Inside Length
14 in
Inside Height
2 in, 4 in, 6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55NM51
Zoro #
G0506634
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
14 in
Inside Width
12 in
Inside Height
2 in, 4 in, 6 in
Wall Thickness
5/32 in
Outside Length
14 3/8 in
Outside Height
6 5/8 in
Outside Width
12 3/8 in
Inside LxWxH
14x12x6
Details
Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
Standards
ASTM D5118
Application
Multi Purpose
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
For Use With
Shipping/Storage/Product Protection
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Moving Box Type
Small Office, Kitchen
Description
Shipping Box, Box Style Standard, Small Office, Kitchen, Wall Type Single Wall, Inside Length 14 in, Inside Width 12 in, Inside Height 2 in, 4 in, 6 in, 14x12x6-2 in Inside LxWxH, 200#, RSC, Outside Length 14 3/8 in, Outside Width 12 3/8 in, Outside Height 6 in, 14 3/8x12 3/8x6 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.