Shop PARTNERS BRAND
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41 in x 28 3/4 in x 25 1/2 in Double Wall Box, Kraft, Corrugate, Double Wall, 51 ECT, 5 PK
- Mfr # AF412825
- Zoro # G4905236
product price:Â
$
225.99
/pk of 5, $45.20/ea
Key Features
Inside Length
41 in
Inside Width
28 3/4 in
Inside Height
25 1/2 in
Wall Type
Double Wall
Maximum Load Capacity
120 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF412825
- Zoro #
- G4905236
- UPC #
- 841436018852
- Country of Origin
- United States
Dimensions
- Inside Length
- 41 in
- Inside Width
- 28 3/4 in
- Inside Height
- 25 1/2 in
- Inside LxWxH
- 41x28 3/4x25 1/2
Details
- Item
- Double Wall Box
- Wall Type
- Double Wall
- Maximum Load Capacity
- 120 lb
- Material
- Corrugate
- Color
- Kraft
- Board Test
- 51 ECT
Description
Double Wall Box,41x28 3/4x25-1/2 In.,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.