Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 50,000 Instrument Counts

  • Mfr # FLUKE-289

  • Zoro # G0508496


original price:  $1,020.99 , new price: $969.81 , 5 percent off
new price:  $969.81
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit Digital - 1/4 VGA Dot Matrix
Data Hold
Yes
Instrument Counts
50,000
Includes
(1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), AC175 Alligator Clips, Quick Reference Guide
Standards
CE, CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-289
Zoro #
G0508496
UPC #
095969560931
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Overall Height
8.8 in
Pulse Width
Yes
Overall Width
4 in
Battery Size
AA
Depth
2.4 in
True RMS Bandwidth
100 kHz

Details

Item
Digital Multimeter
Display Type
Backlit Digital - 1/4 VGA Dot Matrix
Data Hold
Yes
Instrument Counts
50,000
Includes
(1 Pair) TL71 Test Leads, (6) AA Batteries (Installed), AC175 Alligator Clips, Quick Reference Guide
Standards
CE, CSA, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Temp. Range
-328 Degrees to 1994 Degrees F
Display
Backlit Digital - 1/4 VGA Dot Matrix
Series
FLUKE (R) Fluke-289
Capacitance Range
1 nF to 100 mF
Instrument Frequency Counter Range
0.01 Hz to 1 MHz
Max. AC Amps
10
Max. Ohms
500 megohm
Calibration Certificate Included
No
Duty Cycle
Yes
Max. DC Amps
10
Multimeter Style
Full Size - Advanced Features
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Peak Hold
Yes
Basic DC Accuracy
+/-0.025% of Reading +2 Digits
AC Response
TRMS
Auto Ranging
Yes
Interface
USB
Intrinsically Safe
No
Software Included
No
Maximum AC Current Measurement
10 A
Maximum Operating Temperature
131 Degrees F
AC Response Calculation
TRMS
Minimum AC Voltage Measurement
0 V
Basic DC Current Accuracy
+/-0.05%
Batteries Included
Yes
DC Voltage Measurement Resolution
50 V
Weight
28 oz
Minimum AC Current Measurement
0 uA
Minimum Resistance Measurement
50 ohm
Maximum DC Voltage Measurement
1,000 V
Temperature Measurement Accuracy
1.00 %
DC Current Measurement Resolution
500 uA
Multiple On-Screen Displays
Yes
Battery Access
Yes
Minimum DC Voltage Measurement
0 V
Basic DC Voltage Accuracy
+/-0.025%
Capacity
2.24 Ah
Maximum Capacitance Measurement
100 mF
Fuse Access
Yes
Elapse Time Clock
Yes
Bluetooth Compatible
Yes
Computer Interface Connection Type
USB
AC Current Measurement Resolution
500 uA
Resistance Measurement Resolution
50 ohm
Minimum DC Current Measurement
0 mA
Bar Graph Included
Yes
Minimum Temperature Measurement
-328 Degrees F
Basic AC Voltage Accuracy
+/-0.4%
Time of Day Clock
Yes
Maximum DC Current Measurement
10 A
Maximum Resistance Measurement
500 megaohm
Basic AC Current Accuracy
+/-0.6%
Maximum Frequency Measurement
1 MHz
Waterproof
No
Minimum Capacitance Measurement
1 nF
Capacitance Measurement Accuracy
1.00%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Low Input Impedance, Resistance, Temperature (K)
Capacitance Measurement Resolution
1 nF
Current Leakage Testing
No
Minimum Operating Temperature
-4 Degrees F
Min-Max-Avg Button Included
Yes
Minimum Storage Temperature
-40 Degrees F
Frequency Measurement Accuracy
0.005 %
AC Voltage Measurement Resolution
50 V
Frequency Measurement Resolution
99.999 Hz
Minimum Frequency Measurement
0.01 Hz
Battery Chemistry
Alkaline
Maximum AC Voltage Measurement
1,000 V
Resistance Measurement Accuracy
+/-0.05%
Maximum Storage Temperature
140 Degrees F
Dustproof
No
Minimum/Maximum Memory
Yes
Thermal Imaging
No
Removable Screen
No
Maximum Temperature Measurement
1,994 Degrees F
Shop By
Hot Buys

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.4 Percent, Basic DC Voltage Accuracy +/-0.025 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.05 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 50,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.