1/4" Socket Weld SS Coupling
Mfr # 4307004254
Zoro # G0514087
product price: $4.15
/eaKey Features
Pipe Size - Pipe Fitting
1/4"
Pipe Fitting Material
304L Stainless Steel
Tube Size
1/4"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4307004254
Zoro #
G0514087
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1/4"
Tube Size
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Outside Dia.
7/8"
Fitting Side A Outside Diameter
13/16 in
Overall Length
13/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Description
Straight, Stainless Steel, 304, Class Class 3000, For Pipe Schedule Schedule 80, 1/4 in, Female, Socket, 13/16 in, 1/4 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.