Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb

  • Mfr # 7108-A-18-VB

  • Zoro # G0514906


product price:  $87.35
/ea
Free Shipping & Returns

Key Features

Overall Height
20.75 in
Overall Width
11.75 in
Housing Material
Steel
Window Material
Acrylic
For Tank Weight
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7108-A-18-VB
Zoro #
G0514906
UPC #
759726016542
Country of Origin
United States

Dimensions

Overall Height
20.75 in
Overall Width
11.75 in
Inside Height
18 in
For Wall Opening Depth
3.25 in
Inside Depth
5 in
For Wall Opening Width
10 in
Inside Width
9 in
Overall Depth
7 in
For Wall Opening Height
19 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Steel
Window Material
Acrylic
For Tank Weight
15 lb
Mount Type
Semi-Recessed
Window Color
White
Includes
Glass Clips, Magnetic Catch Assembly, Screws, Trim Kit
Break-Glass Window
No
Viewing Window
Yes
Features
Door has a 2-Point Hinge, Door has a Magnetic Catch, 1/4 in Clear Acrylic Panel Door
Includes Mounting Hardware
Yes
Standards
ADA Compliant
For Number of Extinguishers
(1) 2 1/2 to 5 lb
For Location
Indoor
Housing Material Finish
Polyester Coated
Lock Type
Keyed
Color
White

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 15 lb, Housing Material Steel, Mount Type Semi-Recessed, Mounting Location Wall, Overall Height 20.75 in, Overall Width 11.75 in, Features Door has a 2-Point Hinge, Door has a Magnetic Catch, 1/4 in Clear Acrylic Panel Door, For Number of Extinguishers (1) 2 1/2 to 5 lb, For Wall Opening Depth 3.25 in, For Wall Opening Height 19 in, For Wall Opening Width 10 in, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.