Fire Extinguisher Cabinet, Recessed, 20 3/4 in Height, 5 lb

  • Mfr # 7250-DV

  • Zoro # G0514976


product price:  $253.04
/ea
Free Shipping & Returns

Key Features

Overall Height
20.75 in
Overall Width
11.75 in
Housing Material
Stainless Steel
Window Material
Tempered Glass
For Tank Weight
11.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7250-DV
Zoro #
G0514976
UPC #
759726013763
Country of Origin
United States

Dimensions

Overall Height
20.75 in
Overall Width
11.75 in
For Wall Opening Width
10 in
Inside Depth
5.75 in
Inside Height
18 in
For Wall Opening Height
19 in
For Wall Opening Depth
6 in
Overall Depth
6.38 in
Inside Width
9 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Stainless Steel
Window Material
Tempered Glass
For Tank Weight
11.5 lb
Mount Type
Recessed
Window Color
Clear
Includes
Cam Catch Assembly, Glass Clips, Screws, Trim Kit
For Number of Extinguishers
(1) 2 1/2 to 5 lb
Lock Type
Keyed
Housing Material Finish
Plain
Features
Door and Frame is #304 Stainless Steel with #4 Finish, Door Has A Roller Catch, Door Has A Two Plate Hinge, Door Style is Duo-Vertical Panel
Includes Mounting Hardware
Yes
Standards
ADA Compliant, ANSI Z97-1-1984
Break-Glass Window
No
For Location
Indoor
Viewing Window
Yes
Housing Material Grade
Type 304
Color
Stainless Steel

Description

Fire Extinguisher Cabinet, Break-Glass Window No, For Location Indoor, For Tank Weight 11.5 lb, Housing Material Stainless Steel, Mount Type Recessed, Mounting Location Wall, Overall Height 20.75 in, Overall Width 11.75 in, Features Door and Frame is #304 Stainless Steel with #4 Finish, Door Has A Roller Catch, Door Has A Two Plate Hinge, Door Style is Duo-Vertical Panel, For Number of Extinguishers (1) 2 1/2 to 5 lb, For Wall Opening Depth 6 in, For Wall Opening Height 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.