Cap Cap, 1-1/2" Pipe, FNPT, Malleable Iron, 150

  • Mfr # 5P538

  • Zoro # G0520764


product price:  $4.15
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1-1/2"
Class
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P538
Zoro #
G0520764
UPC #
190735907740
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2 in
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
150
Item
Cap
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Saturated Steam Pressure
150 PSI
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Shape
Cap
Temp. Range
-20 Degrees to 366 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Round Cap, 1 1/2 in Nominal Pipe Size, Malleable Iron, Class 150, Female NPT, -20 Degrees to 366 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.