Tee Tee, 1/4" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 1LBX2

  • Zoro # G0521035


product price:  $8.79
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LBX2
Zoro #
G0521035
UPC #
190735907757
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Pipe Size
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side C Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Tee
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Tee
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Fitting Schedule/Class
Class 300
Temp. Range
-20 Degrees to 550 Degrees F
Saturated Steam Pressure
300 psi
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Max. Pressure
2000 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Color
Black
Fitting Side A Type
NPT
Fitting Side C Pipe Threading
18
Includes Seal
No
Fitting Side B Pipe Threading
18
Fitting Side C Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Fitting Side C Gender
Female

Description

Tee, Pipe Size 1/4 In, Connection NPT, Material of Construction Black Malleable Iron, WOG (PSI) 300 At 72 Deg F, Saturated Steam Pressure 150 PSI, ASTM A-197, ASTM A47, ASME B16.3 and B16.4

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.