3" FNPT 304 SS 90 Degree Elbow

  • Mfr # 409E111N030

  • Zoro # G0522076


product price:  $83.79
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409E111N030
Zoro #
G0522076
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Pipe Size
3"
Fitting Side A Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
3 in
Fitting Side B Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Max. Pressure
300 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Elbows
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
8
For Pipe Schedule
40
Fitting Side A Gender
Female
Color
Silver
Fitting Side A Type
NPT
Includes Seal
No
Material Grade
304
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Fitting Side A Pipe Threading
8

Description

90 Degrees Elbow, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 3 in, Female, Threaded, 3 in, 8, 3 In.-8, 3 in, Female, Threaded, 3 in, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.