Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # IIS237

  • Zoro # G0528136


product price:  $58.95
/ea

Key Features

Style
Cylindrical, Inductive
Overall Diameter
30 mm
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IIS237
Zoro #
G0528136
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
30 mm
Length
60 mm
Overall Height
60 mm

Details

Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Brass
Proximity Sensor Power Requirement
10 to 30V DC
Electrical Connection
M12
Output Circuit Type
NPN
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Sensing Distance - Maximum
22 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NC
Standards
EN 61000-4-2 ESD, EN 55011, EN 60068-2-14 Na, EN 60068-2-27, EN 60068-2-52 Kb, EN 60068-2-6 FC, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A001
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
100 Hz
Description/Special Features
Overload And Short Protection
Includes
(2) Lock Nuts
Max. Current Load
100mA
Operating Temp. Range
-40 Degrees to 185 Degrees F
IP Rating
IP65, IP66, IP67, IP68, IP69K
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Output Circuit Current - Maximum
100 mA
Output Circuit Voltage - Maximum
2.5 V DC
Operating Temperature - Maximum
185 Degrees F
Number of Pins
4
Switching Frequency
100 Hz
Features
Safe Detection
Body Finish
Bronze Coated
Operating Temperature - Minimum
-40 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 100 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 22 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NC, IP Rating IP65, IP66, IP67, IP68, IP69K, Case Material Brass White Bronze Coated, Length 60 mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 100mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.