1/4" MNPT Brass Ball Valve Inline

  • Mfr # G-BVLM-25M

  • Zoro # G0531063


product price:  $23.25
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-BVLM-25M
Zoro #
G0531063
UPC #
00190735417577
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Overall Length
2.26 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
MNPT x MNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Temp. Range
-40 Degrees to 300 Degrees F
Seat Material
PTFE
Handle Type
Lever
Max. Pressure
1,000 PSI CWP
Body Material
Brass
Stem Type
Blowout Resistant
Hose I.D.
1/4 in
Handle Material
Steel
Stem Material
Brass
Seal Material
PTFE
Type
Two Piece
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
8.23
Connection Gender - Side 2
Male
Vacuum Service Rating
29.9 in Hg
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Steam
150 PSI
Handle - Locking
Non-Locking
Color - Valve Handle
Chrome
Operating Temperature - Maximum
300 Degrees F
Connection Gender - Side 1
Male
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.