Pail Hand Truck, 500 lb.

  • Mfr # 2NXC4

  • Zoro # G0533696


product price:  $187.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
55 in
Overall Width
20 1/2 in
Material
Steel
Color
Red
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NXC4
Zoro #
G0533696
UPC #
190735228777
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
55 in
Overall Width
20 1/2 in
Wheel Diameter
10 in
Wheel Width
2 3/4 in
Overall Depth
19 in
Nose Plate Thickness
7/64 in
Overall HxWxD
55 in x 20 1/2 in x 19 in
Wheel Dia.
10 in
Handle Height
55 in
For Maximum Drum Diameter
11 7/8 in

Details

Material
Steel
Color
Red
Load Capacity
500 lb
Item
Steel-Frame Pail Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Dual Pin
Hand Truck Handle Type
Dual Handle
Finish
Powder Coated
For Use With
Pails
Wheel Bearings
Ball
Wheel Material
Rubber
Operation
Manual
Includes Stair Climber
Without Stair Climber
Nose Plate Material
Steel
Nose Plate Profile
Standard
Wheel Type/Material
Semipneumatic Rubber
For Container Material
Plastic
For Container Capacity
5 gal
Caster/Wheel Configuration
(2) Axle-Mounted
Wheel/Tread Material
Rubber
Nose Plate Type
Prong
Frame Material
Steel
Includes Foot Assist
Without Foot Assist
Frame Type
Flat Back
Non-Marking Axle-Mounted Wheels
No
For Cntnr Cap
5 gal
Body Material
Steel
For Drum Capacity
5 gal
Drum Rotation
0 Degrees
Handle Style
Continuous Frame Dual Pin
Weight Capacity
500 lb
Body Color
Red
Color/Finish
Red
Assembly
Fully Assembled

Description

Drum Truck, Body Color Red, Drum Rotation 0 Degrees , For Drum Capacity 5 gal, For Maximum Drum Diameter 11 7/8 in, Overall Depth 19 in, Overall Height 55 in, Overall Width 21 in, Weight Capacity 500 lb, Assembly Fully Assembled, Body Material Steel, Handle Style Continuous Frame Dual Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.