1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNH16

  • Zoro # G0534651


product price:  $40.49
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6BNH16
Zoro #
G0534651
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
12 in
Pipe Size (Nominal)
1-1/2"
Pipe Size
1-1/2"
Inside Dia.
1 3/4 in
Outside Dia.
2 in
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.145 in
Outside Diameter
1 7/8 in
Inside Diameter
1 5/8 in
Overall Length
12 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
316 Stainless Steel
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Pipe Thread Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Item
Nipple
Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Maximum Operating Temperature
450 Degrees F
Side B Gender
Male
Side B Thread Type
NPT
Gravity Flow
No
Material Grade
316
Material
Stainless Steel
Side B Connection Type
Threaded
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Pressure
150 psi
Schedule
Schedule 40
Fitting Compatibility
Schedule 40

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 12 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.