1/4" FNPT PVC Ball Valve Angle

  • Mfr # 6570190

  • Zoro # G0538045


product price:  $10.89
/ea

Key Features

Ball Material
PVC
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6570190
Zoro #
G0538045
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
2.2 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in

Details

Ball Material
PVC
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Long
Stem Type
Self-Lubricating
Body Material
Plastic
Seat Material
Buna-N
Max. Pressure
125 PSI CWP
Standards
NSF STD 51
Features
Multiple Configurations
Stem Material
PVC
Ball Valve Product Group
Manual
Handle Material
PVC
Temp. Range
20 Degrees to 140 Degrees F
Seal Material
Buna-N
Type
One Piece, Angle
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Operating Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 51
Operating Temperature - Minimum
20 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.