Pressure Regulator, 1/2 In, 3 to 50 psi

  • Mfr # 1/2 SS263AP-M1-AB 3-50 PSI

  • Zoro # G0538754


product price:  $1,041.99
/ea
Free Shipping & Returns

Key Features

Series
SS-263AP
Body Material
Stainless Steel
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/2 SS263AP-M1-AB 3-50 PSI
Zoro #
G0538754
UPC #
098268347517
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 1/8 in
Height
4 3/4 in
Pipe Size
1/2 in
Gauge Port Size
1/4 in
Overall Width
2 1/8 in
Inlet Connection Size
1/2 in
Overall Height
4 3/4 in
Outlet Connection Size
1/2 in

Details

Item
Pressure Regulator
Series
SS-263AP
Body Material
Stainless Steel
Pressure Adjustment Range
3 to 50 psi
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Connection Type
NPT
Application
Commercial Use, Industrial Use, Residential Use
Seal Material
Buna-N
Operating Pressure - Maximum
400 psi
Operating Temperature - Maximum
140 Degrees F
For Media
Water
Outlet Connection Gender
Female
Pilot Adjustment - Maximum
50 psi
Pilot Adjustment - Minimum
3 psi
Inlet Connection Gender
Female
Operating Temperature - Minimum
0 Degrees F
Outlet Connection Type
NPT
Inlet Connection Type
NPT

Description

Pressure Regulator, Series SS-263AP, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 1/8 in, Height 4 3/4 in, Application Commercial Use, Industrial Use, Residential Use, Pressure Adjustment Range 3 to 50 psi, Gauge Port Size 1/4 in, Seal Material Buna-N, Max. Temp. 140 Degrees F, Pipe Size 1/2 in, Max. Pressure 300 psi, Standards Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.