1 in x 3/4 in Butt Weld 316L Stainless Steel Concentric Reducer Schedule 40

  • Mfr # 4381019020

  • Zoro # G0539147


product price:  $21.89
/ea

Key Features

Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381019020
Zoro #
G0539147
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Pipe Size
1" x 3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
2 in

Details

Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Item
Concentric Reducer
Specific Pipe Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Material Grade
316L
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Includes Seal
No
For Pipe Schedule
40
Maximum Operating Pressure
Refer to Specification
Includes Pre-Applied Thread Sealant
No
Color
Silver
Schedule
40

Description

Concentric Reducer, Stainless Steel, 316, For Pipe Schedule Schedule 40, 3/4 in, Butt Weld, 1 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.