Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 120V AC, High Flow, Aluminum

  • Mfr # 8215G020B

  • Zoro # G0539445


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8215G020B
Zoro #
G0539445
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
5-3/8 in
Center Line Pipe Center Size
5-19/32 in
Overall Length
5 in
Overall Height
6-27/32 in
Orifice Diameter
3/4 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
50 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Body Material
Aluminum
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Application
Heating Equipment, Vacuum Service
Standards
CSA, FM, UL Listed
Valve Design
2-Way/2-Position
Ambient Temp. Range
32 Degrees to 125 Degrees F
Electrical Connections
18 in Leads
BtuH
238,500 BtuH
IP Rating
IP65
Includes Coil
Yes
Gas Capacity
238,500 BtuH
Response Time
120 msec
Valve Positions
2-Position
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Seal
Yes
Coefficient of Volume (Cv)
4.4
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Water - Maximum
50 psi
Wattage
10.1 W
Ambient Temperature - Minimum
14 Degrees F
Fluid Temperature - Maximum
125 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
50 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Environmental Rating
Hazardous, Indoor, Outdoor
Frequency
60 Hz
Operating Pressure Differential Water - Minimum
0 psi

Description

The ASCO 8215G020B is a direct-acting, 2-way/2-position solenoid valve designed for air and vacuum service. It is constructed with an aluminum body and features a normally closed valve starting configuration. This solenoid valve includes a coil and sealing components, providing automated control by using an energized coil to open or close the flow path. It supports a nominal pipe size of 1/2 inch with NPTF inlet and outlet connections and operates at 120V AC with a coil power consumption of 10.1 W. The valve has an orifice diameter of 3/4 inch and a flow coefficient (Cv) of 4.4; Maximum fluid temperature: 125°F; Ambient temperature range: 14°F to 140°F. It has an IP65-rated coil enclosure; intended for indoor and outdoor use; hazardous-location suitability not specified. The valve’s response time is 120 milliseconds and it has a maximum operating pressure differential of 50 psi for air, inert gas, and water.

Key Features:

  • Valve Type: High Flow, Direct Acting
  • Design: 2-Way/2-Position with Normally Closed starting configuration
  • Body Material: Aluminum
  • Connections: 1/2 in NPTF inlet and outlet
  • Electrical: 120V AC, 60 Hz, 10.1 W coil wattage, 18 in wire leads
  • Orifice Diameter: 3/4 in; Cv (flow coefficient): 4.4
  • Temperature Ratings: Fluid max 125°F; ambient 14°F to 140°F
  • Environmental rating: Indoor and Outdoor use; hazardous-location suitability not specified
  • Coil Enclosure: Watertight without junction box; Insulation Class F
  • Maximum Operating Pressure Differential: 50 psi for air/inert gas and water
  • Includes coil and seals
  • Response Time: 120 msec
  • Media Compatibility: Air, Vacuum, Fuel Oil, Gas
  • IP Rating: IP65
  • Physical Dimensions: Length 5 in; Width 5-3/8 in; Height 6-27/32 in
  • Certifications: CSA, FM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.