2-1/2" FNPT Bronze Swing Check Valve

  • Mfr # 509 2 1/2

  • Zoro # G0539515


product price:  $464.67
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Seal Material - Check Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509 2 1/2
Zoro #
G0539515
UPC #
697988580879
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Pipe or Tube Size - Check Valves
2-1/2"
Size
2 1/2"
Length
6"
Overall Length
6 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Height - Cap to Inlet Center
3 5/8 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Seal Material - Check Valves
Bronze
Body Material - Valves
Bronze
Connection Type - Check Valves
FNPT x FNPT
Full Flow - Valves
Yes
Flow - Valves
192 gpm
Mechanism and Body Design
Inline Swing
Mounting Position
Vertical or Horizontal
Seat Material - Check Valves
Bronze
Item - Check Valves
Check Valve
Sub-Category
Bronze
Standards
ASTM B16, ASTM B62
Max. Steam Pressure - Valves
125 psi WSP
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Material of Construction
Bronze
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Seal Material
Bronze
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp.
406 Degrees F
Max. Steam Pressure
125 psi WSP
Item
Swing Check Valve
Max. Temp. - Valves
406 Degrees F
Min. Temp. - Valves
-20 Degrees F
Max. Water Pressure
200 psi
Cracking Pressure
0.5 psi
Max. Pressure
125 psi SWP - 200 psi WOG
Cap to Inlet Center
3-5/8"
Application - Valves
General Purpose
Seat Material
Bronze
Flow
192 gpm
Mounting Orientation
Horizontal
Seal
Brass
Type
Swing
For Media
Gas, Oil, Steam, Water
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Silent Check
Standard
Valve Body Style
Inline
Maximum Pressure - Steam
125 psi
Check Mechanism Material
Bronze
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
233.8
Operating Temperature - Maximum
406 Degrees F
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Check Mechanism
Swing
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Valve Series
509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 2 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 192 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.