Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 24V DC, High Flow, NBR

  • Mfr # EF8210G087

  • Zoro # G0540224


product price:  $1,086.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8210G087
Zoro #
G0540224
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-5/16 in
Overall Length
2-13/16 in
Center Line Pipe Center Size
3-7/16 in
Overall Height
4-3/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
40 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Body Material
Stainless steel
Valve Design
2-Way/2-Position
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
Standards
UL Listed
Ambient Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Light Oil - Maximum
125 psi
Ambient Temperature - Maximum
140 Degrees F
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Thread Type
NPT
Includes Seal
Yes
Coefficient of Volume (Cv)
4
Response Time
1 sec
Wattage
17.1 W
Operating Pressure Differential Air/Inert Gas - Maximum
40 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Mounting Orientation
Vertical
Fluid Temperature - Maximum
175 Degrees F
Environmental Rating
Indoor, Outdoor

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 40 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.