Manual 2-Way Ball Valve, 1 in FNPT x 1 in FNPT, Standard Port, 600 psi CWP, Lever Handle, Bronze

  • Mfr # 7010501

  • Zoro # G0543602


product price:  $53.79
/ea

Key Features

Ball Material
Chrome Plated Bronze
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010501
Zoro #
G0543602
UPC #
670750653315
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.37 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Handle Length
4.87 in
Handle Height
2.25 in

Details

Ball Material
Chrome Plated Bronze
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Compliance
MSS SP-110
Ball Valve Product Group
Manual
Temp. Range
-20 Degrees to 450 Degrees F
Handle Type
Lever
Handle Material
PVC, Zinc-Plated Steel
Body Material
Bronze
Stem Type
Blowout Resistant
Standards
ARRA Compliant, ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Stem Material
Brass
Max. Pressure
600 PSI CWP
Features
Heavy Pattern Construction
Seat Material
PTFE
Seal Material
PTFE
Type
Two Piece
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 1
NPT
Cleaned and Bagged
Not Cleaned and Bagged
Handle - Locking
Non-Locking
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
Yellow
Color - Valve Body
Bronze
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Maximum
500 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Vacuum Service Rating
29 in Hg
Valve Series
70

Description

The Apollo 70 Series is the most widely used general purpose bronze ball valve on the market today. The 70-100 model is a 2-piece standard port* ball valve featuring female NPT connections. Cast and machined in Apollo’s South Carolina manufacturing plants, these valves provide trusted performance and a wide range of options.


•Premium Materials and Heavy Duty Construction
•Adjustable Stem Packing Gland
•Blowout Proof Stem Design
•RPTFE Seats and MPTFE Stem Packing Rings
•Chromium Plated Ball
•100% Factory Tested
•Manufactured in the USA - ARRA Compliant

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.