Streamliner(TM) V Dispenser, 125cc, W/PL2

  • Mfr # 33334

  • Zoro # G0544162


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Capacity (Oz.)
125 cc
Height (In.)
5 3/8 in
NPT
3/8 in
Dia. (In.)
3 in
Operating Temp. (F)
-4 to 140
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33334
Zoro #
G0544162
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
5 3/8 in
Dia. (In.)
3 in
Overall Height
5 3/8 in
Overall Diameter
3 in
Connection Size
3/8 in

Details

Item
Streamliner(R) V Dispenser
Capacity (Oz.)
125 cc
NPT
3/8 in
Operating Temp. (F)
-4 to 140
Includes
Service Indicator
Application
For Heavy Duty Applications, Good Anti Wear and High Load Carrying Capacity
Spring Tension (PSI)
80 psi
Material
ABS and Polycarbonate
Feeder Capacity
125 cc
Operating Temperature - Maximum
140 Degrees F
Feeder Material
Polycarbonate
Pre-Filled Status
Pre-Filled
Lubrication Point Type
Single
Delivery Method
Continuous
Included Grease Type
Exxon Unirex EP2
Spring Force
80 psi
Operating Temperature - Minimum
-4 Degrees F
Flow Rate Adjustability
Adjustable
Refillable
No
Grease Color
Green
Connection Type
NPT

Description

Streamliner(R) V Dispenser, Included Grease Type Exxon Unirex EP2, Lubrication Point Type Single, Feeder Capacity 125 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 80 psi, Connection Size 3/8 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Refillable No, Grease Color Green, Overall Diameter 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.