Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27725
Zoro #
G0545693
UPC #
686226277251
Country of Origin
Unknown
Dimensions
For Fastener Dia.
up to 1"
Size
250mL
Details
Item
Threadlocker
Threadlocker Color
Red
Threadlocker Container
Bottle
Color
Red
Threadlocker Strength
High
Container Type
Bottle
Begins to Harden
Not Specified
Specific Gravity
1.12
Full Cure
Not Specified
Removable With
Heat and Hand Tools
Application
For Fasteners 1" And Over
Viscosity
7000
Threadlocker Disassembly
Permanent
Threadlocker Classification
Threadlocker
Description
Threadlocker, Color Red, Container Type Bottle
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.