Miniature Sealed Snap Action Switch, Hinge, Lever Actuator, SPDT (Discontinued)
- Mfr # D2HW-C221M
- Zoro # G0546122
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D2HW-C221M
Zoro #
G0546122
UPC #
-
Country of Origin
Japan
Dimensions
Lever Actuator Length - Snap Action Switch
0.79 in
Height - Snap Action Switch
0.28 in
Width - Snap Action Switch
0.73 in
Depth - Snap Action Switch
0.33 in
Mounting Dimension - Snap Action Switch
0.51 in Centers
Actuator Length
0.79"
Height
0.28"
Length
0.73"
Depth
0.33"
Mounting Dimension
0.51" Centers
Description
Sealed Snap Action Switch, Hinge, Lever, DC Contact Rating - Snap Action Switch 2A @ 12V, Contact Form- Switches SPDT, Lever Actuator Length - Snap Action Switch 0.79 in, Height - Snap Action Switch 0.28 in, Width - Snap Action Switch 0.73 in, Depth - Snap Action Switch 0.33 in, Electrical Connection - Snap Action Switch Lead Wires, Mounting Dimension - Snap Action Switch 0.51 in Centers, Series D2HW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.