5 in 316 Stainless Steel Grip L Pipe Coupling, Polished Finish, Axial Movement, EPDM Seal

  • Mfr # G21150-SI

  • Zoro # G0547881


product price:  $495.15
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Temp. Range
-4 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G21150-SI
Zoro #
G0547881
UPC #
-
Country of Origin
Switzerland

Dimensions

Pipe Size - Pipe Fitting
5"
Pipe Size (Fittings)
5"
Fitting Length
4-45/64"
Bolt Size
8mm Hex
Pipe Fitting Length
4-45/64"
Overall Length
4 5/16 in
Fitting Nominal Pipe Size
5 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Grip L Pipe Coupling
Temp. Range
-4 Degrees to 212 Degrees F
Gasket Material
EPDM
Vacuum Rating
28 in
Specific Pipe Fitting Shape
Coupling
Max. Pressure
232 psi
Bolt Material
316 Stainless Steel
Standards
ASTM 1476, CL2, TY2
Number of Bolts
2
Application
Air, Chemical Products, Fuel, Gas, Oil, Other Hydrocarb's, Solid, Water
Finish/Coating
Polished
Includes Seal
Yes
Low Lead Certified Standard
Yes
Low Lead Compliance Level
Compliant
Material Grade
316
Color
Silver
Seal Material
EPDM
Maximum Operating Pressure
232 psi
For Movement Type
Axial
Seal Type Included
Standard

Description

The STRAUB G21150-SI is a stainless steel Grip L pipe coupling used to connect two pipes in a straight line.

Made from 316 stainless steel, it offers corrosion resistance and strength suitable for various systems that carry air, water, chemicals, fuel, gas, oil, hydrocarbons, or solids. The material is 316 stainless steel, rated to withstand specified environmental and pressure conditions.

The coupling features a grooved, mechanical design with a bolted housing and an elastomeric gasket, enabling quick installation, accommodating misalignment and limited axial movement without welding or threading. Designed with a grooved, mechanical connection, bolted housing, and elastomeric gasket for pressure sealing within rated specifications.

Key Features:

  • Material: 316 stainless steel, providing durability and corrosion resistance
  • Application: Designed for use within specified systems for air, water, chemicals, fuel, gases, oils, hydrocarbons, or solids
  • Design: Groove coupling with bolted housing and gasket for pressure sealing within rated specifications
  • Bolt Material & Size: 316 stainless steel bolts, 8mm Hex
  • Overall Length: 4 5/16 inches
  • Fitting Length: 4-45/64 inches
  • Fitting Nominal Pipe Size: 5 inches
  • Max. Pressure & Operating Pressure: 232 psi, rated as specified; user should operate within this rating
  • Temperature Range: -4°F to 212°F, rated for ambient and fluid temperatures within this range
  • Seal Material: EPDM, with included seal, rated for specified pressure and temperature ranges
  • Standards: ASTM 1476, CL2 or CL3, TY2; manufactured according to relevant standards; no warranty or guarantee implied
  • Low Lead Certified: Yes, compliant; certified compliant with low lead content standards; this is a certification, not a performance guarantee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.