90 Degree Street Elbow 90 Degree Street Elbow, 3/4" Pipe, FNPT x MNPT, Malleable Iron, Class 300

  • Mfr # 1LBW6

  • Zoro # G0550751


product price:  $7.89
/ea

Key Features

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LBW6
Zoro #
G0550751
UPC #
190735907993
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
90 Degree Street Elbow
Fitting Connection Type
FNPT x MNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
90 Degree Street Elbow
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Temp. Range
-20 Degrees to 550 Degrees F
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
90 Degree Street Elbow
Pipe Fitting Schedule/Class
Class 300
Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi
Max. Pressure
2000 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Color
Black
Fitting Side B Pipe Threading
14
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14

Description

90 Degrees Street Elbow, Malleable Iron, Class Class 300, 3/4 in, Female, NPT, 14, 3/4 in, Male, NPT, 14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.