Fender Washer, For Screw Size 1/2" , Stainless Steel NL-19 Finish, 10 PK

  • Mfr # FBFEWASH122P10

  • Zoro # G0551041


product price:  $20.15
/pk 10, $2.01/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBFEWASH122P10
Zoro #
G0551041
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/2"
Outside Diameter
2 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
Inside Diameter
0.531 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
NL-19
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B80
Application
Load Distribution, Spacing
Flat Washer Type
Large OD Flat Washer
Thickness Tolerance
+/-0.010 in
For Use With
Bolts, Nuts, Screws, Studs
Color
Silver
Package Weight
0.51
Type
Oversized Flat Washer
Dimensional Standards
ASTM F844
Material Grade/Class
18-8
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Hardness
70 HRB
Washer Type
Large Outside Diameter
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 2 in, Maximum Thickness 1/16 in, System of Measurement Inch, Minimum Thickness 1/16 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.