Fender Washer, For Screw Size 3/8" , Stainless Steel NL-19 Finish, 10 PK

  • Mfr # FBFEWASH382P10

  • Zoro # G0551050


product price:  $17.99
/pk 10, $1.80/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBFEWASH382P10
Zoro #
G0551050
UPC #
-
Country of Origin
India

Dimensions

For Screw Size
3/8"
Outside Diameter
2 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
Inside Diameter
0.406 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
NL-19
Washer Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+/-0.010 in
Flat Washer Type
Large OD Flat Washer
For Use With
Bolts, Nuts, Screws, Studs
Rockwell Hardness
B80
Application
Load Distribution, Spacing
Color
Silver
Package Weight
0.51
Type
Oversized Flat Washer
Material Grade/Class
18-8
Dimensional Standards
ASTM F844
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
X-Ray Detectable
X-Ray Detectable
Hardness
70 HRB
Washer Type
Large Outside Diameter
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 2 in, Maximum Thickness 0.062 in, System of Measurement Inch, Minimum Thickness 0.062 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.