Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Arm Bubble Dispenser 38-1/2"H x 52"L, Floor Mount

  • Mfr # EP-6220D-24

  • Zoro # G0552925


product price: $423.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
For Use With
Air Bubble Packaging, Foam Rolls, Poly Rolls, Paper Rolls
Capacity
24 in
Includes
Locking Casters,Tear Tag
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-6220D-24
Zoro #
G0552925
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Length
52"
Height
38-1/2"
Overall Height
66 in
For Roll Width
24 in
Overall Width
31 in
Overall Depth
38 in

Details

Color
Black
Item
Bubble Dispenser
For Use With
Air Bubble Packaging, Foam Rolls, Poly Rolls, Paper Rolls
Capacity
24 in
Includes
Locking Casters,Tear Tag
Material
Steel
Packaging Dispenser Mount Type
None
Dispenser Mobility
Portable
Holds Number of Rolls
2
Dispenser Style
Double Armed
For Use With Product Type
Bubble, Foam, Poly Sheeting
Dispenser Orientation
Vertical

Description

Bubble Dispenser, For Roll Width 24 in, Packaging Dispenser Mount Type None, Holds Number of Rolls 2, For Use With Product Type Bubble, Foam, Poly Sheeting, Overall Width 31 in, Overall Depth 38 in, Overall Height 66 in, Dispenser Style Double Armed, Dispenser Orientation Vertical, Dispenser Mobility Portable, Material Steel, Color Black, Capacity 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.