Dry Film Lubricant, 16 oz, Aerosol Can, PTFE, White

  • Mfr # 03044

  • Zoro # G0553734


product price:  $17.69
/ea

Key Features

Application
Hinges, Locks, Catches, Pulleys, Conveyors, Machine Parts, Chutes & Slides, Coin Mechanisms, Window Guides, Drawers, Rollers, Control Buttons, Switches, Electrical Wires & Harnesses
Lubricant Type
Dry Film Lubricant
Container Type
Aerosol Can
Net Weight
10 oz.
Flash Point
Less Than 20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03044
Zoro #
G0553734
UPC #
078254030449
Country of Origin
United States

Details

Application
Hinges, Locks, Catches, Pulleys, Conveyors, Machine Parts, Chutes & Slides, Coin Mechanisms, Window Guides, Drawers, Rollers, Control Buttons, Switches, Electrical Wires & Harnesses
Lubricant Type
Dry Film Lubricant
Container Type
Aerosol Can
Net Weight
10 oz.
Flash Point
Less Than 20 Degrees F
NSF Rating
H2
Color
White
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.73
Standards
NSF Registered 121621 Category Code H2, RoHS Compliant
VOC Content
98 %
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Item
General Purpose Dry Lubricant
Odorless
No
Flammability
Flammable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Operating Temperature - Maximum
450 Degrees F
Container Capacity
16 oz
Primary Additives
No Additives
Metal Detectable Container
Metal Detectable
Odor
Not Odorless
Operating Temperature - Minimum
-40 Degrees F
Base Lubricant
PTFE
Aerosol Container Net Fill
10 oz
Post-Application Film
Dry
Aerosol Container Delivery Method
Wide Spray
Operating Temperature Range
-40 Degrees to 450 Degrees F

Description

Product Description


Contains PTFE, the advanced Dry Film lubricant technology from DuPont. Penetrates and bonds to most surfaces. Prevents sticking, reducing friction and wear and is highly resistant to oil, dust and dirt build-up. NSF H2 Registered.


Features and Benefits


•Penetrates and bonds to most surfaces including metal, wood, rubber, plastic and glass
•Forms a micro-thin film that prevents sticking, reducing friction and wear
•NSF H2 registered for use in meat and poultry plants
•Resists dirt and dust build-up

Applications


•Hinges
•Locks
•Catches
•Pulleys
•Conveyors
•Machine Parts
•Chutes & Slides
•Coin Mechanisms
•Window Guides
•Drawers
•Rollers
•Control Buttons
•Switches
•Electrical Wires & Harnesses

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.