Std Duty Fan, 19,995 cfm, 115/208-230V

  • Mfr # 7CF35

  • Zoro # G0559124


product price:  $1,640.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
3/4 hp
Drive Package With Motor Included
Yes
Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CF35
Zoro #
G0559124
UPC #
00190735149492
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Height
54 in
Dimension D
2 in
Bearing Size
1 1/4 in
Venturi Clearance Dia.
48 1/2 in
Max. Depth
23 1/2 in
Flange Width
54 in
Dimension B
23 1/2 in
Dimension A
54 in
Dimension C
7 in
Dimension E
16 1/2 in
Venturi Depth
7 in
Shaft Dia.
1 1/4 in
Width (In.)
54 in
Dimension F
48 1/2 in
Flange Depth
2 in
For Cut-Out Height
50 1/2 in
Overall Width
54 in
Venturi Diameter
48 1/2 in
Shaft Diameter
1 1/4 in
For Cut-Out Width
50 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
23 1/2 in
For Cut-Out Length
50 1/2 in
Blade Diameter
48 in
Overall Height
54 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3/4 hp
Drive Package With Motor Included
Yes
Weatherhood No.
1WBW4
Motor Type
3-Phase
Motor Insulation
Class B
Full Load Amps
11.0/5.4-5.5
Fan RPM
393
Stock No.
1WDC4
Intake Guard No.
1WBU7
CFM @ 0.125-In. SP
16,655 cfm
Aluminum Wall Shutter No.
3C312
Phase
1
CFM @ 0.000-In. SP
19,995 cfm
Motor RPM
1,725 RPM
Standards
AMCA, UL/cUL
Includes
Drive Package
Item
Exhaust Fan with Drive Package
Sones @ 0.000-In. SP @ 5 Ft.
16.4
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Package Included
Yes
Number of Blades
6
Hz
60 Hz
Fiberglass Wall Shutter No.
5C220
Wall Collar Stock No.
1WBV5
Max. BHP
0.9 hp
Fan Voltage
115/208-230V AC
Frame Material
Steel
Bearing Type
Regreasable Pillow Block
Motorized Wall Galv. Shutter Stock No.
3C731
Propeller Material
Galvanized Steel
Max. Inlet Temp.
104 Degrees F
Galvanized Wall Shutter No.
1C211
Assembled/Unassembled
Unassembled
Mounting Position
Horizontal or Vertical
Motor Horsepower
3/4 hp
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
16,655 cfm
Includes Dehumidistat
No
Vent Design
Ductless
Exhaust Airflow @ 0.000 in SP
19,995 cfm
Blade Finish
Galvanized
Speed Controllable
No
Maximum Inlet Temperature
104 Degrees F
Maximum Noise Level
16.4 sones
Guard Type
None
Frequency
60 Hz
Noise Level @ 0.000 in SP @ 5 ft
16.4 sones
Mounting Orientation
Horizontal, Vertical
Drive Type
Belt Drive
Full Load Current
11 A
Assembled
Unassembled
Blade Material
Steel
Fan Style
Panel
Frame Finish
Zinc Plated
Ventilation Type
Exhaust
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Number of Speeds
1
Number of Fans
1
Includes Grill
No
Motor Speed
1,725 RPM
Nameplate Voltage
115/208-230V AC
Number of Shutters
0
Maximum Airflow
19,995 cfm
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,995 cfm, Maximum Noise Level 16.4 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.