Thick Fender Washer, For Screw Size 1/4" , Stainless Steel Plain Finish

  • Mfr # Z9680SS

  • Zoro # G0560664

CAD Available

product price:  $7.49
/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
For Screw Size
1/4"
Outside Diameter
1-1/2 in
Minimum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9680SS
Zoro #
G0560664
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4"
Outside Diameter
1-1/2 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.281 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Thick Fender Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Flat Washer Type
Large OD Thick Flat Washer
Thickness Tolerance
+0.005/-0.004 in
Rockwell Hardness
B70
For Use With
Screws and Studs
Type
Oversized Flat Washer
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
AMPG 2001 FL.05
FDA Approved
Not FDA Approved
Hardness
83 HRB
Washer Type
Large Outside Diameter and Extra Thick

Description

Large O.D. & Thick Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.