Overload Module, 3 A Min current, 12 A Max current, 690V AC

  • Mfr # LUCA12BL

  • Zoro # G0561760


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
3:00 AM
Maximum Overload Relay Current Setting
12:00 AM
Trip Class
10
Maximum Voltage Rating
690V AC
Standards
ASEFA, ATEX Compliant, CCC, CE, CSA C22.2 No 60947-4-1, EAC, EN 60947-6-2, IEC 60947-6-2, REACH, RoHS, UL Listed 60947-4-1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUCA12BL
Zoro #
G0561760
UPC #
785901221906
Country of Origin
France

Dimensions

Depth
60 mm
Height
66 mm
Width
45 mm
Body Depth - Relay
2.36 in
Body Height - Relay
2.6 in
Overall Height - Relay
2.6 in

Details

Item
Overload Module
Minimum Overload Relay Current Setting
3:00 AM
Maximum Overload Relay Current Setting
12:00 AM
Trip Class
10
Maximum Voltage Rating
690V AC
Standards
ASEFA, ATEX Compliant, CCC, CE, CSA C22.2 No 60947-4-1, EAC, EN 60947-6-2, IEC 60947-6-2, REACH, RoHS, UL Listed 60947-4-1
Features
Earth fault protection; Protection against overload and short-circuit; Protection against phase failure and phase imbalance; Manual reset; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields; Shock Resistance; Vibration Resistance
Coil Volts
24V DC
Number of Poles
3
Hz
40 to 60 Hz
Sensing Method
Thermal
Separate Mounting
No
Frame / Series / Class / Code
Class 10
Kit Required for Retrofit Mtg.
No
Trip Class - Overload
10
Use With - Contactors and Starters
Mfr. Series LUA1C Contactors
Weight
0.135 kg
Maximum Rated Motor Current Adjustment
12 A
Terminal Connection Type
Wire Leads
Compatible with Series
TeSys Ultra
Compatible with Manufacturer Model Number
LU2B12BL, LU2B32BL, LU2B38BL, LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
Minimum Operating Temperature
-13 Degrees F
Reset Type
Manual
Coil Voltage
24V DC
Minumum Rated Motor Current Adjustment
3 A
Phase
Three
Maximum Operating Temperature
158 Degrees F
Compatible Manufacturer Model Number
LU2B12BL, LU2B32BL, LU2B38BL, LUB12, LUB120, LUB32, LUB320, LUB38, LUB380
Phase Failure Sensitivity
Yes
Fire Resistance
1760°F (960°C) parts supporting live components IEC 60695-2-12; 1202°F (650°C) IEC 60695-2-12
Rated Operational Voltage
690 V AC
Heat Dissipation
2 W control circuit with LUB12; 3 W control circuit with LUB32; 3 W control circuit with LUB38
Operating Time
35 ms opening with LUB12 control circuit; 35 ms opening with LUB32 control circuit; 35 ms opening with LUB38 control circuit; 70 ms closing with LUB12 control circuit; 70 ms closing with LUB32 control circuit; 70 ms closing with LUB38 control circuit
Rated Impulse Withstand Voltage
6 kV IEC 60947-6-2
Protective Treatment
TH IEC 60068
Typical Current Consumption
130 mA 24 V DC I maximum while closing with LUB12; 220 mA 24 V DC I maximum while closing with LUB32; 220 mA 24 V DC I maximum while closing with LUB38; 60 mA 24 V DC I rms sealed with LUB12; 80 mA 24 V DC I rms sealed with LUB32; 80 mA 24 V DC I rms sealed with LUB38
Thermal Overload Class
Class 10 40 to 60 Hz -13 to 158°F (-25 to 70°C) IEC 60947-6-2; Class 10 40 to 60 Hz -13 to 158°F (-25 to 70°C) UL 508
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Resistance To Electrostatic Discharge
8 kV 3 in open air IEC 61000-4-2; 8 kV 4 on contact IEC 61000-4-2
Compatibility Code
LUCA
Control Circuit Voltage Limits
20 to 27 V DC 24 V in operation; 14.5 V DC 24 V drop-out
Resistance To Radiated Fields
9.14 V/m (10 V/m) 3 IEC 61000-4-3
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Tripping Threshold
14.2 x Ir +/- 20%
Load Type
3-phase motor self-cooled
Main Function Available
Earth fault protection; Protection against overload and short-circuit; Protection against phase failure and phase imbalance; Manual reset
Vibration Resistance
2 gn 5 to 300 Hz power poles open IEC 60068-2-6; 4 gn 5 to 300 Hz power poles closed IEC 60068-2-6
Rated Insulation Voltage
690 V IEC 60947-6-2; 600 V UL 60947-4-1; 600 V CSA C22.2 No 60947-4-1
Motor Power KW
5.5 kW 400 to 440 V AC 50/60 Hz; 5.5 kW 500 V AC 50/60 Hz; 9 kW 690 V AC 50/60 Hz
Immunity To Microbreaks
3 ms
Product Compatibility
Power base LUB12; Power base LUB32; Power base LUB38; Power base LUB120; Power base LUB320; Power base LUB380; Reversing contactor breaker LU2B12BL; Reversing contactor breaker LU2B32BL; Reversing contactor breaker LU2B38BL
Product Certifications
CE; UL; CSA; CCC; EAC; ASEFA; ATEX; Marine
Immunity To Voltage Dips
70% / 500 ms IEC 61000-4-11
Fixing Mode
Plug-in front face)
Product Specific Application
Basic protection requirements for motor starters: overload and short-circuit
Utilisation Category
AC-43; AC-44; AC-41
Shock Resistance
10 gn power poles open IEC 60068-2-27; 15 gn power poles closed IEC 60068-2-27
Operating Altitude
6561.68 ft (2000 m)
Immunity To Radioelectric Fields
10 V IEC 61000-4-6
Safe Separation Of Circuit
400 V SELV between the control and auxiliary circuits IEC 60947-1; 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1
Product Or Component Type
Standard control unit
Resistance To Fast Transients
2 kV 3 serial link IEC 61000-4-4; 4 kV 4 all circuits except for serial link IEC 61000-4-4
IP Rating
IP20
Relay Application
Motor control; Motor protection
Trip Clss
10
Compatible with Grainger Part Number
48P499, 48P503, 5AB63, 5AB64

Description

Overload Module, Maximum Rated Motor Current Adjustment 12 A, Minumum Rated Motor Current Adjustment 3 A, Coil Voltage 24V DC, Compatible with Series TeSys Ultra, Terminal Connection Type Wire Leads, Trip Class 10, Phase Three, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards ASEFA, ATEX Compliant, CCC, CE, CSA C22.2 No 60947-4-1, EAC, EN 60947-6-2, IEC 60947-6-2, REACH, RoHS, UL Listed 60947-4-1, Compatible with Grainger Part Number 48P499, 48P503, 5AB63, 5AB64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.