1/2" Threaded Low Lead Bronze Spring Check Valve

  • Mfr # UP548T 1/2

  • Zoro # G0562335


product price:  $50.19
/ea

Key Features

Pipe Size
1/2"
Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UP548T 1/2
Zoro #
G0562335
UPC #
697988624740
Country of Origin
China

Dimensions

Pipe Size
1/2"
Width
1/2 in
Pipe or Tube Size - Check Valves
1/2 in
Overall Height
2 3/32 in
Length
1 7/32 in
Size
1/2"
Overall Length
1.22 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
Cast Bronze
Body Material - Valves
Bronze
Max. Temp. - Valves
353 Degrees F
Standards
NSF/ANSI 372
Flow
4.1 gpm
Max. Water Pressure - Valves
250 psi @ 150 Degrees F
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Connection Type - Check Valves
FNPT x FNPT
Item - Check Valves
Check Valve
Flow Design
Single
Mechanism and Body Design
Inline Spring
Max. Temp.
353 Degrees F
Max. Steam Pressure - Valves
Not Rated
Sub-Category
Bronze
Min. Temp. - Valves
-20 Degrees F
Application - Valves
General Purpose
Flow - Valves
4.1 gpm
Seat Material - Check Valves
Bronze
Item
Low Lead Spring Check Valve
Material of Construction
Bronze
Max. Pressure
250 psig WOG
Cracking Pressure
0.5 psi
Spring Material - Check Valves
Bronze
Mounting Position
With Pressure Coming From Under the Disc
Mounting Orientation - Check Valves
Horizontal
Full Flow - Valves
No
Seal Material - Check Valves
Bronze
Seal Material
PTFE
Spring Material
Bronze
Seat Material
Bronze
Mounting Orientation
Horizontal
Type
Spring
Connection Type - Side 1
NPT
Operating Temperature - Maximum
353 Degrees F
Coefficient of Volume (Cv)
4.1
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Connection Gender - Side 2
Female
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
Silent Check
Silent
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
250 psi
Check Mechanism
Swing
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Oil, Water
Connection Type - Side 2
NPT
Check Mechanism Material
PTFE
Valve Series
UP548T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 353 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.