Flexible Coupling, For Pipe Size 6" x 6"

  • Mfr # 1056-66

  • Zoro # G0563227


product price:  $17.35
/ea

Key Features

Pipe Size - Pipe Fitting
6"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1056-66
Zoro #
G0563227
UPC #
018578000148
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Size (Fittings)
6"
Fitting Length
6 in
Pipe Fitting Length
6"
Inside Dia.
6-39/64"
Fitting Side A Nominal Pipe Size
6 in
Overall Length
5 3/4 in
For Nominal Pipe Size
6 in
Fitting Side A Inside Diameter
6 9/16 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side B Inside Diameter
6 9/16 in
Fitting Side A Outside Diameter
7 5/16 in
Fitting Side B Outside Diameter
7 5/16 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Elastomeric Polyvinyl Chloride
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Band Material
300 Stainless Steel
Fittings Sub-Category
Couplers
Max. Temp.
140 Degrees F
Standards
ASTM C1173
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Max. Pressure
4.3 psi
Specific Pipe Fitting Shape
Coupler
Temp. Range
140 Degrees F
Fitting Side A Gender
Female
Clamp Material
300 Stainless Steel
Application
Non-Potable Water
Includes Clamp
Yes
Number of Clamps included
2
Color
Black
Fitting Side B Gender
Female
Includes Shield
No
Clamp Type
Interlocked Worm Gear
Maximum Operating Pressure
4.3 psi

Description

Flexible Coupling, For Nominal Pipe Size 6 in, PVC, 6 in, 6 9/16 in, 7 5/16 in, Female, 6 in, 6 9/16 in, 7 5/16 in, Female, 5 3/4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.