Adjustable Drum Dolly, 1000 lb, 5-3/8 In H

  • Mfr # 6FVJ4

  • Zoro # G0565196


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 3/8 in
Overall Width
20 in
Material
Steel
Color
Red
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FVJ4
Zoro #
G0565196
UPC #
190735540756
Country of Origin
China

Dimensions

Overall Height
5 3/8 in
Overall Width
20 in
Inside Dia.
Adjustable
Caster Dia.
3 in
Caster Width
1 7/8 in
Height
5 3/8 in
Outside Dia.
20 in
Outside Diameter
20 in
Caster Wheel Width
1 7/8 in
For Maximum Container Height
34 1/2 in
Caster Mounting Plate Size
3 5/8 in x 2 1/2 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Overall Depth
20 in
Lip Height
1 1/2 in
Axle Dia.
5/8 in
Deck Height
5 3/8 in
For Maximum Container Diameter
23 in
Axle-Mounted Wheel Width
1 7/8 in
Axle-Mounted Wheel Dia.
3 in

Details

Material
Steel
Color
Red
Load Capacity
1,000 lb
Item
Adjustable Cross-Brace Drum Dolly
Assembled
Yes
Drum Capacity
30 gal; 55 gal; 85 gal; 95 gal
Caster Material
Polypropylene
Number of Casters
4
Dolly Capacity
1,000 lb
Features
High Capacity Load
Includes
(16) Bolts, (16) Nuts
Weight
22 lb
Includes Tilt Pedal
Without Tilt Pedal
Caster Frame Material
Steel
Securing Mechanism
No Securing Mechanism
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Frame Gauge
9 ga
For Container Material
Plastic, Steel
Deck Shape
X-Shape
Caster Brake Type
No Caster Brake
Frame Finish
Powder Coated
Caster Wheel Bearings
Plain
Caster/Wheel Mounting Location
Standard
Frame Material
Steel
Caster Wheel/Tread Material
Plastic
Adjustment Type
Bolt
Deck Type
Open
Method of Construction
Welded
Non-Marking Casters/Wheels
Yes
For Container Capacity
30 gal to 95 gal
For Cntnr Cap
30 gal to 95 gal
Type
Cross Arm
Axle-Mounted Wheel Bearings
Delrin
Rim Catch Type
Fixed
Axle-Mounted Wheel Type
Solid
For Surface Type
Brick, Concrete
Compatible with Product Type
Drum
Hub Position
Center Mount
Caster Outside Bolt Hole Spacing
3 in x 1 3/4 in
Caster Inside Bolt Hole Spacing
2 3/4 in x 1 3/4 in
Axle-Mounted Wheel/Tread Material
Plastic

Description

Drum Dolly, Load Capacity 1,000 lb, For Cntnr Cap 30 gal to 95 gal, Deck Height 5 3/8 in, Deck Shape X-Shape, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 34 1/2 in, Adjustment Type Bolt, Frame Material Steel, Frame Gauge 9 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 3 in, Axle-Mounted Wheel Type Solid, Caster Wheel Dia. 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.