3/4" FNPT x MNPT Brass Ball Valve Inline

  • Mfr # G-MBB-75TH

  • Zoro # G0568057


product price:  $22.99
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-MBB-75TH
Zoro #
G0568057
UPC #
00190735417423
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
3 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Body Material
Brass
Ball Valve Product Group
Manual
Handle Material
Aluminum
Max. Pressure
900 PSI CWP
Standards
CSA, FM, UL Listed
Handle Type
Tee
Stem Material
Brass
Temp. Range
0 Degrees F to 365 Degrees F
Seat Material
PTFE
Stem Type
Blowout Resistant
Seal Material
PTFE
Type
Two Piece, Gas
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
29.76
Vacuum Service Rating
29 in Hg
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Vented Ball Valve
Non-Vented
Color - Valve Handle
Yellow
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Male
Operating Temperature - Maximum
365 Degrees F
Handle - Locking
Non-Locking
Maximum Pressure - Steam
150 PSI WSP

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 900 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.