600VAC Mechanically Held Lighting Contactor 4P 30A

  • Mfr # 8903LXG40V02

  • Zoro # G0568255


product price:  $726.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
322 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8903LXG40V02
Zoro #
G0568255
UPC #
785901057345
Country of Origin
Mexico

Dimensions

Height
322 mm
Width
198 mm
Depth
153 mm

Details

Item
Mechanically Held Lighting Contactor
Number of Poles
4
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
50/60 Hz
Standards
UL Listed; CSA
Enclosure Type
NEMA 1 painted sheet steel surface
Inrush Power in VA
150 VA 60 Hz; 150 VA 50 Hz; 150 VA 50/60 Hz
Control Circuit
Separate control circuit
Electrical Connections
Screw-clamp terminals
Inrush VA
140-140 VA 60 Hz; 25-25 VA 50 Hz; 150-150 VA 50/60 Hz
Hold-In Power Consumption in VA
30 VA
Indicator
No
Pilot Light
No indicator
Control Voltage
110 V AC 50 Hz; 120 V AC 60 Hz
Control Type
No control units
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Current Rating
20-20 A tungsten; 30-30 A fluorescent

Description

Lighting Contactor 600Vac 30Amp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.