Zoro Homepage
This item is Discontinued.
Zoro Select Expansion Joint, Double Sphere, 4 In TEJ-3-204

Expansion Joint, Double Sphere, 4 In (Discontinued)

  • Mfr # TEJ-3-204
  • Zoro # G0571496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEJ-3-204
Zoro #
G0571496
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
9"
Flange Thickness
.625"
Overall Length
2.36"
Bolt Circle Dia.
7.5
Bolt Hole Size
5/8"-11
Pipe Size - Pipe Fitting
4"

Details

Type
Double Sphere
Material
PTFE
Standards
ANSI B 16.5
Connection
Tapped Holes
Vacuum
26" In Hg At 72 Deg F
Bolt Holes
8
Item
Expansion Joint
Max. Pressure
170 PSI At 70 Deg F
Temp. Range
-40 To 400 Deg F
Pipe Fitting Material
PTFE

Description

Expansion Joint, Bolt Hole Size 5/8 In.-11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.